Motion
UD32-12-8-F
Pin & Block U-Joint - 0.7500 in Bore Size A, 0.5000 in Bore Size B, 1.9950 in OD, 8.6880 in Length, Alloy Steel Material
MI ITEM #11876171
MFR #UD32-12-8-F
List Price$2,936.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.7500 in Bore Size A, 0.5000 in Bore Size B, 1.9950 in OD, 8.6880 in Length, Alloy Steel Material
MI ITEM #11876171
MFR #UD32-12-8-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,936.37/each for your price

Overview

Mfr description
UD32-12-8-F U-JOINT DOUBLE FRICTION BEAR

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    19350.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    0.7500 in
  • Bore Size B
    0.5000 in
  • Overall Length
    8.6880 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    UD32
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought