Motion
UD6-4MM-4MM-F
Pin & Block U-Joint - 4 mm Bore Size A, 4 mm Bore Size B, 0.3700 in OD, 2.4370 in Length, Alloy Steel Material
MI ITEM #11876268
MFR #UD6-4MM-4MM-F
Price$834.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 4 mm Bore Size A, 4 mm Bore Size B, 0.3700 in OD, 2.4370 in Length, Alloy Steel Material
MI ITEM #11876268
MFR #UD6-4MM-4MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$834.89/each

Specifications

Dimensions

  • Bore Depth
    17 mm
  • Bore Size A
    4 mm
  • Bore Size B
    4 mm
  • Outside Diameter
    0.3700 in
  • Overall Length
    2.4370 in

Details

  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    90.28 in-lbs

Overview

Mfr description
UD6-4MM-4MM-F U-JOINT DOUBLE FRICTION BE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought