Motion
UD6-5MM-4MM-F
U-Joint Double Friction Bearing 5Mm X 4Mm Bores 0.370 In. (9.4Mm) Od Steel
MI ITEM #11876271
MFR #UD6-5MM-4MM-F
List Price$1,127.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U-Joint Double Friction Bearing 5Mm X 4Mm Bores 0.370 In. (9.4Mm) Od Steel
MI ITEM #11876271
MFR #UD6-5MM-4MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,127.10/each for your price

Overview

Mfr description
UD6-5MM-4MM-F U-JOINT DOUBLE FRICTION BE

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    90.28 in-lbs
  • Material
    Alloy Steel
  • Overall Length
    2.4370 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    UD6
  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.3700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text