Motion
UD6-5MM-5MM-SS
Pin & Block U-Joint - 5 mm Bore Size A, 5 mm Bore Size B, 0.3700 in OD, 2.4370 in Length, Stainless Steel Material
Mi Item #11876274
MFR #UD6-5MM-5MM-SS
Price$1,026.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 5 mm Bore Size A, 5 mm Bore Size B, 0.3700 in OD, 2.4370 in Length, Stainless Steel Material
Mi Item #11876274
MFR #UD6-5MM-5MM-SS

Mfr description
UD6-5MM-5MM-SS U-JOINT DOUBLE FRICTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,026.90/each

Specifications

Dimensions

  • Bore Depth
    17 mm
  • Bore Size A
    5 mm
  • Bore Size B
    5 mm
  • Outside Diameter
    0.3700 in
  • Overall Length
    2.4370 in

Details

  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    70.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)