Motion
UD6-XX-XX-F
Pin & Block U-Joint - 0.3700 in OD, 2.4380 in Length, Alloy Steel Material
Mi Item #11876275
MFR #UD6-XX-XX-F
Price$514.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.3700 in OD, 2.4380 in Length, Alloy Steel Material
Mi Item #11876275
MFR #UD6-XX-XX-F

Mfr description
UD6-XX-XX-F U-JOINT DOUBLE FRICTION BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.58/each

Specifications

Dimensions

  • Maximum Bore Size
    0.2188 in
  • Outside Diameter
    0.3700 in
  • Overall Length
    2.4380 in
  • Weight
    0.0600 lbs

Details

  • Boot Kit Number
    UBOOT6/10-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD6
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    90.28 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)