Motion
UD8-3-3-F
Pin & Block U-Joint - 0.1875 in Bore Size A, 0.1875 in Bore Size B, 0.4950 in OD, 2.8130 in Length, Alloy Steel Material
MI ITEM #11876279
MFR #UD8-3-3-F
List Price$975.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.1875 in Bore Size A, 0.1875 in Bore Size B, 0.4950 in OD, 2.8130 in Length, Alloy Steel Material
MI ITEM #11876279
MFR #UD8-3-3-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$975.57/each for your price

Overview

Mfr description
UD8-3-3-F U-JOINT DOUBLE FRICTION BEARIN

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    315.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    0.1875 in
  • Bore Depth
    0.7400 in
  • Bore Size B
    0.1875 in
  • Overall Length
    2.8130 in
  • Series
    UD8
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT8/13-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.4950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought