Motion
UD8-6MM-5MM-F
Pin & Block U-Joint - 6 mm Bore Size A, 5 mm Bore Size B, 0.4960 in OD, 2.8150 in Length, Steel Material
MI ITEM #11876287
MFR #UD8-6MM-5MM-F
List Price$1,317.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 6 mm Bore Size A, 5 mm Bore Size B, 0.4960 in OD, 2.8150 in Length, Steel Material
MI ITEM #11876287
MFR #UD8-6MM-5MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,317.20/each for your price

Overview

Mfr description
UD8-6MM-5MM-F U-JOINT DOUBLE FRICTION BE

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    315.00 in-lbs
  • Material
    Steel
  • Bore Depth
    0.7400 in
  • Overall Length
    2.8150 in
  • Series
    UD
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT8/13-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.4960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought