Motion
UD8-XX-XX-F
Pin & Block U-Joint - 0.4950 in OD, 2.8130 in Length, Alloy Steel Material
MI ITEM #11876291
MFR #UD8-XX-XX-F
Price$528.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.4950 in OD, 2.8130 in Length, Alloy Steel Material
MI ITEM #11876291
MFR #UD8-XX-XX-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$528.43/each

Specifications

Dimensions

  • Bore Depth
    0.7400 in
  • Maximum Bore Size
    0.2813 in
  • Outside Diameter
    0.4950 in
  • Overall Length
    2.8130 in
  • Weight
    0.1250 lbs

Details

  • Boot Kit Number
    UBOOT8/13-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UD
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    315.00 in-lbs

Overview

Mfr description
UD8-XX-XX-F U-JOINT DOUBLE FRICTION BEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought