Motion
UDS10-4-4-SS
Pin & Block U-Joint - 0.2500 in Bore Size A, 0.2500 in Bore Size B, 0.6200 in OD, 3.2500 in Length, Stainless Steel Material
MI ITEM #11876296
MFR #UDS10-4-4-SS
List Price$1,313.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.2500 in Bore Size A, 0.2500 in Bore Size B, 0.6200 in OD, 3.2500 in Length, Stainless Steel Material
MI ITEM #11876296
MFR #UDS10-4-4-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,313.17/each for your price

Overview

Mfr description
UDS10-4-4-SS U-JOINT DOUBLE FRICTION BEA

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    430.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    0.8200 in
  • Overall Length
    3.2500 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    UDS10
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT10/15-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.6200 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text