Motion
UDS12-7MM-7MM-SS

RULAND MANUFACTURING CO
UDS12-7MM-7MM-SS

Pin & Block U-Joint - 7 mm Bore Size A, 7 mm Bore Size B, 0.7440 in OD, 3.8150 in Length, Stainless Steel Material
MI ITEM #11876316
MFR #UDS12-7MM-7MM-SS
List Price$1,238.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDS12-7MM-7MM-SS

Pin & Block U-Joint - 7 mm Bore Size A, 7 mm Bore Size B, 0.7440 in OD, 3.8150 in Length, Stainless Steel Material
MI ITEM #11876316
MFR #UDS12-7MM-7MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,238.48/each for your price

Overview

Mfr description
UDS12-7MM-7MM-SS U-JOINT DOUBLE FRICTION

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    790.00 in-lbs
  • Material
    Stainless Steel
  • Bore Size A
    7 mm
  • Bore Depth
    0.9500 in
  • Bore Size B
    7 mm
  • Overall Length
    3.8150 in
  • Series
    UDS
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.7440 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought