Motion
UDS8-6MM-6MM-SS
Pin & Block U-Joint - 6 mm Bore Size A, 6 mm Bore Size B, 0.4960 in OD, 2.8150 in Length, Stainless Steel Material
MI ITEM #11876336
MFR #UDS8-6MM-6MM-SS
Price$1,222.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 6 mm Bore Size A, 6 mm Bore Size B, 0.4960 in OD, 2.8150 in Length, Stainless Steel Material
MI ITEM #11876336
MFR #UDS8-6MM-6MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,222.79/each

Specifications

Dimensions

  • Bore Depth
    0.7402 in
  • Bore Size A
    6 mm
  • Bore Size B
    6 mm
  • Outside Diameter
    0.4960 in
  • Overall Length
    2.8150 in
  • Screw Thread Size
    #4-40

Details

  • Boot Kit Number
    UBOOT8/13-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDS8
  • Standards Met
    Conflict Minerals | RoHS3 | REACH
  • Static Breaking Torque
    215.00 in-lbs

Overview

Mfr description
UDS8-6MM-6MM-SS U-JOINT DOUBLE FRICTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought