Motion
UDSK10-5-5-SS
Pin & Block U-Joint - 0.3125 in Bore Size A, 0.3125 in Bore Size B, 0.6200 in OD, 3.2500 in Length, Stainless Steel Material
MI ITEM #11876338
MFR #UDSK10-5-5-SS
List Price$1,094.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.3125 in Bore Size A, 0.3125 in Bore Size B, 0.6200 in OD, 3.2500 in Length, Stainless Steel Material
MI ITEM #11876338
MFR #UDSK10-5-5-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,094.77/each for your price

Overview

Mfr description
UDSK10-5-5-SS U-JOINT DOUBLE FRICTION BR

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    430.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    0.8200 in
  • Overall Length
    3.2500 in
  • Series
    UDSK
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT10/15-NI-KIT
  • Weight
    0.1970 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.6200 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text