Motion
UDSK12-6-5-F
Pin & Block U-Joint - 0.3750 in Bore Size A, 0.3125 in Bore Size B, 0.7450 in OD, 3.8130 in Length, Alloy Steel Material
MI ITEM #11876341
MFR #UDSK12-6-5-F
Price$1,282.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.3750 in Bore Size A, 0.3125 in Bore Size B, 0.7450 in OD, 3.8130 in Length, Alloy Steel Material
MI ITEM #11876341
MFR #UDSK12-6-5-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,282.54/each

Specifications

Dimensions

  • Bore Depth
    0.9500 in
  • Bore Size A
    0.3750 in
  • Bore Size B
    0.3125 in
  • Maximum Bore Size
    0.3750 in
  • Outside Diameter
    0.7450 in
  • Overall Length
    3.8130 in
  • Pin Center To Center Length
    1.1250 in
  • Screw Thread Size
    #10-32

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    1125.00 in-lbs

Overview

Mfr description
UDSK12-6-5-F U-JOINT DOUBLE FRICTION BRN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought