Motion
UDSK12-6-5-SS
Pin & Block U-Joint - 0.3750 in Bore Size A, 0.3125 in Bore Size B, 0.7450 in OD, 3.8130 in Length, Stainless Steel Material
MI ITEM #11876342
MFR #UDSK12-6-5-SS
List Price$1,672.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.3750 in Bore Size A, 0.3125 in Bore Size B, 0.7450 in OD, 3.8130 in Length, Stainless Steel Material
MI ITEM #11876342
MFR #UDSK12-6-5-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,672.01/each for your price

Overview

Mfr description
UDSK12-6-5-SS U-JOINT DOUBLE FRICTION BR

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    790.00 in-lbs
  • Material
    Stainless Steel
  • Bore Size A
    0.3750 in
  • Bore Depth
    0.9500 in
  • Bore Size B
    0.3125 in
  • Overall Length
    3.8130 in
  • Series
    UDSK
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.7450 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought