Motion
UDSK12-8MM-8MM-F

RULAND MANUFACTURING CO
UDSK12-8MM-8MM-F

Pin & Block U-Joint - 8 mm Bore Size A, 8 mm Bore Size B, 0.7440 in OD, 3.8150 in Length, Alloy Steel Material
MI ITEM #11876349
MFR #UDSK12-8MM-8MM-F
List Price$950.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDSK12-8MM-8MM-F

Pin & Block U-Joint - 8 mm Bore Size A, 8 mm Bore Size B, 0.7440 in OD, 3.8150 in Length, Alloy Steel Material
MI ITEM #11876349
MFR #UDSK12-8MM-8MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$950.00/each for your price

Overview

Mfr description
UDSK12-8MM-8MM-F U-JOINT DOUBLE FRICTION

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    1125.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    0.9500 in
  • Overall Length
    3.8150 in
  • Series
    UDSK12
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.7440 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought