Motion
UDSK12-9MM-9MM-F

RULAND MANUFACTURING CO
UDSK12-9MM-9MM-F

Pin & Block U-Joint - 9 mm Bore Size A, 9 mm Bore Size B, 0.7440 in OD, 3.8150 in Length, Alloy Steel Material
Mi Item #11876357
MFR #UDSK12-9MM-9MM-F
Price$950.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDSK12-9MM-9MM-F

Pin & Block U-Joint - 9 mm Bore Size A, 9 mm Bore Size B, 0.7440 in OD, 3.8150 in Length, Alloy Steel Material
Mi Item #11876357
MFR #UDSK12-9MM-9MM-F

Mfr description
UDSK12-9MM-9MM-F U-JOINT DOUBLE FRICTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$950.00/each

Specifications

Dimensions

  • Bore Depth
    0.9500 in
  • Bore Size A
    9 mm
  • Bore Size B
    9 mm
  • Outside Diameter
    0.7440 in
  • Overall Length
    3.8150 in
  • Screw Thread Size
    #10-32

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    1125.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)