Motion
UDSK12-9MM-9MM-SS

RULAND MANUFACTURING CO
UDSK12-9MM-9MM-SS

Pin & Block U-Joint - 9 mm Bore Size A, 9 mm Bore Size B, 0.7440 in OD, 3.8150 in Length, Stainless Steel Material
Mi Item #11876358
MFR #UDSK12-9MM-9MM-SS
Price$1,238.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDSK12-9MM-9MM-SS

Pin & Block U-Joint - 9 mm Bore Size A, 9 mm Bore Size B, 0.7440 in OD, 3.8150 in Length, Stainless Steel Material
Mi Item #11876358
MFR #UDSK12-9MM-9MM-SS

Mfr description
UDSK12-9MM-9MM-SS U-JOINT DOUBLE FRICTIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,238.48/each

Specifications

Dimensions

  • Bore Depth
    0.9500 in
  • Bore Size A
    9 mm
  • Bore Size B
    9 mm
  • Outside Diameter
    0.7440 in
  • Overall Length
    3.8150 in
  • Screw Thread Size
    #10-32

Details

  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK12
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Static Breaking Torque
    790.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)