Motion
UDSK14-7-7-F
Pin & Block U-Joint - 0.4375 in Bore Size A, 0.4375 in Bore Size B, 0.8700 in OD, 4.3750 in Length, Alloy Steel Material
MI ITEM #11876373
MFR #UDSK14-7-7-F
List Price$973.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.4375 in Bore Size A, 0.4375 in Bore Size B, 0.8700 in OD, 4.3750 in Length, Alloy Steel Material
MI ITEM #11876373
MFR #UDSK14-7-7-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$973.60/each for your price

Overview

Mfr description
UDSK14-7-7-F U-JOINT DOUBLE FRICTION BRN

Specifications

  • Joint Arrangement
    Double
  • Boot Type
    Unbooted
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    1575.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    0.4375 in
  • Bore Depth
    1.0300 in
  • Bore Size B
    0.4375 in
  • Overall Length
    4.3750 in
  • Series
    UDSK14
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT14/22-NI-KIT
  • Weight
    0.5030 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.8700 in
  • Screw Thread Size
    #10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought