Motion
UDSK14-7-7-SS
Pin & Block U-Joint - 0.4375 in Bore Size A, 0.4375 in Bore Size B, 0.8700 in OD, 4.3750 in Length, Stainless Steel Material
Mi Item #11876374
MFR #UDSK14-7-7-SS
Price$1,188.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.4375 in Bore Size A, 0.4375 in Bore Size B, 0.8700 in OD, 4.3750 in Length, Stainless Steel Material
Mi Item #11876374
MFR #UDSK14-7-7-SS

Mfr description
UDSK14-7-7-SS U-JOINT DOUBLE FRICTION BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.03/each

Specifications

Dimensions

  • Bore Depth
    1.0300 in
  • Bore Size A
    0.4375 in
  • Bore Size B
    0.4375 in
  • Outside Diameter
    0.8700 in
  • Overall Length
    4.3750 in
  • Screw Thread Size
    #10-32
  • Weight
    0.5190 lbs

Details

  • Boot Kit Number
    UBOOT14/22-NI-KIT
  • Boot Type
    Unbooted
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK
  • Standards Met
    Conflict Minerals | RoHS3 | REACH
  • Static Breaking Torque
    1125.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)