Motion
UDSK14-9MM-8MM-SS

RULAND MANUFACTURING CO
UDSK14-9MM-8MM-SS

Pin & Block U-Joint - 9 mm Bore Size A, 8 mm Bore Size B, 0.8700 in OD, 4.3740 in Length, Stainless Steel Material
MI ITEM #11876378
MFR #UDSK14-9MM-8MM-SS
List Price$2,108.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDSK14-9MM-8MM-SS

Pin & Block U-Joint - 9 mm Bore Size A, 8 mm Bore Size B, 0.8700 in OD, 4.3740 in Length, Stainless Steel Material
MI ITEM #11876378
MFR #UDSK14-9MM-8MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,108.06/each for your price

Overview

Mfr description
UDSK14-9MM-8MM-SS U-JOINT DOUBLE FRICTIO

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    1125.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.0315 in
  • Overall Length
    4.3740 in
  • Series
    UDSK
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT14/22-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.8700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text