Motion
UDSK16-12MM-10MM-SS

RULAND MANUFACTURING CO
UDSK16-12MM-10MM-SS

Pin & Block U-Joint - 12 mm Bore Size A, 10 mm Bore Size B, 0.9960 in OD, 4.8740 in Length, Stainless Steel Material
MI ITEM #11876388
MFR #UDSK16-12MM-10MM-SS
List Price$2,106.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDSK16-12MM-10MM-SS

Pin & Block U-Joint - 12 mm Bore Size A, 10 mm Bore Size B, 0.9960 in OD, 4.8740 in Length, Stainless Steel Material
MI ITEM #11876388
MFR #UDSK16-12MM-10MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,106.64/each for your price

Overview

Mfr description
UDSK16-12MM-10MM-SS U-JOINT DOUBLE FRICT

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    1420.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.1900 in
  • Overall Length
    4.8740 in
  • Series
    UDSK16
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.9960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text