Motion
UDSK16-9-9-SS
Pin & Block U-Joint - 0.5625 in Bore Size A, 0.5625 in Bore Size B, 0.9950 in OD, 4.8750 in Length, Stainless Steel Material
Mi Item #11876406
MFR #UDSK16-9-9-SS
Price$1,560.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.5625 in Bore Size A, 0.5625 in Bore Size B, 0.9950 in OD, 4.8750 in Length, Stainless Steel Material
Mi Item #11876406
MFR #UDSK16-9-9-SS

Mfr description
UDSK16-9-9-SS U-JOINT DOUBLE FRICTION BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,560.45/each

Specifications

Dimensions

  • Bore Depth
    1.1900 in
  • Bore Size A
    0.5625 in
  • Bore Size B
    0.5625 in
  • Outside Diameter
    0.9950 in
  • Overall Length
    4.8750 in
  • Screw Thread Size
    1/4-20

Details

  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Static Breaking Torque
    1420.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)