Motion
UDSK18-10-10-F
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.6250 in Bore Size B, 1.1200 in OD, 5.1250 in Length, Alloy Steel Material
MI ITEM #11876407
MFR #UDSK18-10-10-F
Price$1,270.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.6250 in Bore Size B, 1.1200 in OD, 5.1250 in Length, Alloy Steel Material
MI ITEM #11876407
MFR #UDSK18-10-10-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,270.33/each

Specifications

Dimensions

  • Bore Depth
    31 mm
  • Bore Size A
    0.6250 in
  • Bore Size B
    0.6250 in
  • Outside Diameter
    1.1200 in
  • Overall Length
    5.1250 in
  • Screw Thread Size
    1/4-20

Details

  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK18
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Static Breaking Torque
    2925.00 in-lbs

Overview

Mfr description
UDSK18-10-10-F U-JOINT DOUBLE FRICTION B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought