Motion
UDSK18-10-9-F
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.5625 in Bore Size B, Alloy Steel Material
MI ITEM #11876409
MFR #UDSK18-10-9-F
List Price$1,714.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.5625 in Bore Size B, Alloy Steel Material
MI ITEM #11876409
MFR #UDSK18-10-9-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,714.98/each for your price

Overview

Mfr description
UDSK18-10-9-F U-JOINT DOUBLE FRICTION BR

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    2925.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    31 mm
  • Series
    UDSK18
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text