Motion
UDSK18-10-9-SS
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.5625 in Bore Size B, 1.1200 in OD, 5.1250 in Length, Stainless Steel Material
MI ITEM #11876410
MFR #UDSK18-10-9-SS
List Price$2,297.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.5625 in Bore Size B, 1.1200 in OD, 5.1250 in Length, Stainless Steel Material
MI ITEM #11876410
MFR #UDSK18-10-9-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,297.29/each for your price

Overview

Mfr description
UDSK18-10-9-SS U-JOINT DOUBLE FRICTION B

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    2025.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    31 mm
  • Overall Length
    5.1250 in
  • Pin Center To Center Length
    1.6250 in
  • Component Type
    Complete U-Joint Assembly
  • Maximum Bore Size
    0.6250 in
  • Series
    UDSK18
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.1200 in
  • Screw Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought