Motion
UDSK18-14MM-14MM-SS

RULAND MANUFACTURING CO
UDSK18-14MM-14MM-SS

Pin & Block U-Joint - 14 mm Bore Size A, 14 mm Bore Size B, 1.1181 in OD, 5.1260 in Length, Stainless Steel Material
MI ITEM #11876412
MFR #UDSK18-14MM-14MM-SS
List Price$1,701.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDSK18-14MM-14MM-SS

Pin & Block U-Joint - 14 mm Bore Size A, 14 mm Bore Size B, 1.1181 in OD, 5.1260 in Length, Stainless Steel Material
MI ITEM #11876412
MFR #UDSK18-14MM-14MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,701.62/each for your price

Overview

Mfr description
UDSK18-14MM-14MM-SS U-JOINT DOUBLE FRICT

Specifications

  • Joint Arrangement
    Double
  • Max Misalignment Angle
    90 °
  • Static Breaking Torque
    2025.00 in-lbs
  • Material
    Stainless Steel
  • Bore Size A
    14 mm
  • Bore Depth
    31 mm
  • Bore Size B
    14 mm
  • Overall Length
    5.1260 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    UDSK18
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.1181 in
  • Screw Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought