Motion
UDSK18-9-9-SS
Pin & Block U-Joint - 0.5625 in Bore Size A, 0.5625 in Bore Size B, 1.1200 in OD, 5.1250 in Length, Stainless Steel Material
Mi Item #11876414
MFR #UDSK18-9-9-SS
Price$1,290.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.5625 in Bore Size A, 0.5625 in Bore Size B, 1.1200 in OD, 5.1250 in Length, Stainless Steel Material
Mi Item #11876414
MFR #UDSK18-9-9-SS

Mfr description
UDSK18-9-9-SS U-JOINT DOUBLE FRICTION BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,290.96/each

Specifications

Dimensions

  • Bore Depth
    31 mm
  • Bore Size A
    0.5625 in
  • Bore Size B
    0.5625 in
  • Outside Diameter
    1.1200 in
  • Overall Length
    5.1250 in
  • Screw Thread Size
    1/4-20
  • Weight
    1.0220 lbs

Details

  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Static Breaking Torque
    2025.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)