Motion
UDSK24-14-12-F
Pin & Block U-Joint - 0.8750 in Bore Size A, 0.7500 in Bore Size B, 1.4950 in OD, 6.5630 in Length, Alloy Steel Material
Mi Item #11876447
MFR #UDSK24-14-12-F
Price$2,136.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.8750 in Bore Size A, 0.7500 in Bore Size B, 1.4950 in OD, 6.5630 in Length, Alloy Steel Material
Mi Item #11876447
MFR #UDSK24-14-12-F

Mfr description
UDSK24-14-12-F U-JOINT DOUBLE FRICTION B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,136.54/each

Specifications

Dimensions

  • Bore Depth
    1.4000 in
  • Bore Size A
    0.8750 in
  • Bore Size B
    0.7500 in
  • Outside Diameter
    1.4950 in
  • Overall Length
    6.5630 in
  • Screw Thread Size
    5/16-18
  • Weight
    2.3180 lbs

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK24
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    9000.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)