Motion
UDSK24-14-8-SS
Pin & Block U-Joint - 0.8750 in Bore Size A, 0.5000 in Bore Size B, 1.4950 in OD, 6.5630 in Length, Stainless Steel Material
MI ITEM #11876452
MFR #UDSK24-14-8-SS
List Price$2,902.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.8750 in Bore Size A, 0.5000 in Bore Size B, 1.4950 in OD, 6.5630 in Length, Stainless Steel Material
MI ITEM #11876452
MFR #UDSK24-14-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,902.41/each for your price

Overview

Mfr description
UDSK24-14-8-SS U-JOINT DOUBLE FRICTION B

Specifications

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Bore Depth
    1.4000 in
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    90 °
  • Outside Diameter
    1.4950 in
  • Overall Length
    6.5630 in
  • Screw Thread Size
    5/16-18
  • Series
    UDSK24
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    6525.00 in-lbs
  • Weight
    2.3990 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought