Motion
UDSK24-15MM-14MM-F

RULAND MANUFACTURING CO
UDSK24-15MM-14MM-F

Pin & Block U-Joint - 15 mm Bore Size A, 14 mm Bore Size B, 38 mm OD, 6.5630 in Length, Alloy Steel Material
Mi Item #11876459
MFR #UDSK24-15MM-14MM-F
Price$2,136.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
UDSK24-15MM-14MM-F

Pin & Block U-Joint - 15 mm Bore Size A, 14 mm Bore Size B, 38 mm OD, 6.5630 in Length, Alloy Steel Material
Mi Item #11876459
MFR #UDSK24-15MM-14MM-F

Mfr description
UDSK24-15MM-14MM-F U-JOINT DOUBLE FRICTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,136.54/each

Specifications

Dimensions

  • Bore Depth
    1.4016 in
  • Bore Size A
    15 mm
  • Bore Size B
    14 mm
  • Outside Diameter
    38 mm
  • Overall Length
    6.5630 in
  • Pin Center To Center Length
    2.3150 in
  • Screw Thread Size
    5/16-18

Details

  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    9000.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)