Motion
UDSK28-16-12-F
Pin & Block U-Joint - 1.0000 in Bore Size A, 0.7500 in Bore Size B, 1.7450 in OD, 7.7500 in Length, Alloy Steel Material
MI ITEM #11876529
MFR #UDSK28-16-12-F
Price$2,320.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.0000 in Bore Size A, 0.7500 in Bore Size B, 1.7450 in OD, 7.7500 in Length, Alloy Steel Material
MI ITEM #11876529
MFR #UDSK28-16-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,320.49/each

Specifications

Dimensions

  • Bore Depth
    1.6100 in
  • Bore Size A
    1.0000 in
  • Bore Size B
    0.7500 in
  • Outside Diameter
    1.7450 in
  • Overall Length
    7.7500 in
  • Screw Thread Size
    5/16-18

Details

  • Boot Kit Number
    UBOOT28/44-NI-KIT
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    90 °
  • Series
    UDSK28
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    13050.00 in-lbs

Overview

Mfr description
UDSK28-16-12-F U-JOINT DOUBLE FRICTION B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought