Motion
UDSK32-10-8-SS
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.5000 in Bore Size B, 1.9950 in OD, 8.6880 in Length, Stainless Steel Material
MI ITEM #11876544
MFR #UDSK32-10-8-SS
List Price$4,382.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.5000 in Bore Size B, 1.9950 in OD, 8.6880 in Length, Stainless Steel Material
MI ITEM #11876544
MFR #UDSK32-10-8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,382.26/each for your price

Overview

Mfr description
UDSK32-10-8-SS U-JOINT DOUBLE FRICTION B

Specifications

  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Bore Depth
    1.7000 in
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Maximum Bore Size
    0.6250 in
  • Max Misalignment Angle
    90 °
  • Outside Diameter
    1.9950 in
  • Overall Length
    8.6880 in
  • Pin Center To Center Length
    3.1880 in
  • Screw Thread Size
    3/8-16
  • Series
    UDSK32
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Static Breaking Torque
    14040.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text