Motion
US10-5-5-SS
Pin & Block U-Joint - 0.3125 in Bore Size A, 0.3125 in Bore Size B, 0.6200 in OD, 2.2500 in Length, Stainless Steel Material
MI ITEM #11876645
MFR #US10-5-5-SS
List Price$454.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.3125 in Bore Size A, 0.3125 in Bore Size B, 0.6200 in OD, 2.2500 in Length, Stainless Steel Material
MI ITEM #11876645
MFR #US10-5-5-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.77/each for your price

Overview

Mfr description
US10-5-5-SS U-JOINT SINGLE FRICTION BEAR

Specifications

  • Joint Arrangement
    Single
  • Boot Type
    Unbooted
  • Max Misalignment Angle
    45 °
  • Material
    Stainless Steel
  • Bore Depth
    0.8200 in
  • Overall Length
    2.2500 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    US
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT10/15-NI-KIT
  • Weight
    0.1360 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.6200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought