Motion
US12-8MM-7MM-F
Pin & Block U-Joint - 8 mm Bore Size A, 7 mm Bore Size B, 0.7440 in OD, 2.6890 in Length, Alloy Steel Material
MI ITEM #11876692
MFR #US12-8MM-7MM-F
List Price$689.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 8 mm Bore Size A, 7 mm Bore Size B, 0.7440 in OD, 2.6890 in Length, Alloy Steel Material
MI ITEM #11876692
MFR #US12-8MM-7MM-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$689.81/each for your price

Overview

Mfr description
US12-8MM-7MM-F U-JOINT SINGLE FRICTION B

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    1250.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    8 mm
  • Bore Depth
    0.9500 in
  • Bore Size B
    7 mm
  • Overall Length
    2.6890 in
  • Series
    US12
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT12/19-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.7440 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought