Motion
US16-11MM-11MM-SS

RULAND MANUFACTURING CO
US16-11MM-11MM-SS

Pin & Block U-Joint - 11 mm Bore Size A, 11 mm Bore Size B, 0.9960 in OD, 3.3820 in Length, Stainless Steel Material
MI ITEM #11876749
MFR #US16-11MM-11MM-SS
List Price$779.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US16-11MM-11MM-SS

Pin & Block U-Joint - 11 mm Bore Size A, 11 mm Bore Size B, 0.9960 in OD, 3.3820 in Length, Stainless Steel Material
MI ITEM #11876749
MFR #US16-11MM-11MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$779.17/each for your price

Overview

Mfr description
US16-11MM-11MM-SS U-JOINT SINGLE FRICTIO

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    1575.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.1900 in
  • Overall Length
    3.3820 in
  • Component Type
    Complete U-Joint Assembly
  • Maximum Bore Size
    11 mm
  • Series
    US
  • Standards Met
    ISO 9001:2015
  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    0.9960 in
  • Set Screw Location
    No Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought