Motion
US16-15MM-12MM-SS

RULAND MANUFACTURING CO
US16-15MM-12MM-SS

Pin & Block U-Joint - 15 mm Bore Size A, 12 mm Bore Size B, Stainless Steel Material
MI ITEM #11876769
MFR #US16-15MM-12MM-SS
List Price$1,051.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US16-15MM-12MM-SS

Pin & Block U-Joint - 15 mm Bore Size A, 12 mm Bore Size B, Stainless Steel Material
MI ITEM #11876769
MFR #US16-15MM-12MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,051.80/each for your price

Overview

Mfr description
US16-15MM-12MM-SS U-JOINT SINGLE FRICTIO

Specifications

  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Boot Type
    Unbooted
  • Bore Depth
    1.1900 in
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    RoHS3 | REACH
  • Static Breaking Torque
    1575.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought