Motion
US16-XX-XX-SS
Pin & Block U-Joint - 0.9950 in OD, 3.3800 in Length, Stainless Steel Material
MI ITEM #11876790
MFR #US16-XX-XX-SS
List Price$525.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.9950 in OD, 3.3800 in Length, Stainless Steel Material
MI ITEM #11876790
MFR #US16-XX-XX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$525.40/each for your price

Overview

Mfr description
US16-XX-XX-SS U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    1575.00 in-lbs
  • Material
    Stainless Steel
  • Overall Length
    3.3800 in
  • Component Type
    Complete U-Joint Assembly
  • Maximum Bore Size
    15 mm
  • Series
    US
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT16/25-NI-KIT
  • Weight
    0.6650 lbs
  • Manufacturer Product Page
  • Outside Diameter
    0.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text