Motion
US18-15MM-15MM-SS

RULAND MANUFACTURING CO
US18-15MM-15MM-SS

Pin & Block U-Joint - 15 mm Bore Size A, 15 mm Bore Size B, 1.1181 in OD, 3.5000 in Length, Stainless Steel Material
MI ITEM #11876799
MFR #US18-15MM-15MM-SS
List Price$883.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US18-15MM-15MM-SS

Pin & Block U-Joint - 15 mm Bore Size A, 15 mm Bore Size B, 1.1181 in OD, 3.5000 in Length, Stainless Steel Material
MI ITEM #11876799
MFR #US18-15MM-15MM-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$883.28/each for your price

Overview

Mfr description
US18-15MM-15MM-SS U-JOINT SINGLE FRICTIO

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    2250.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    31 mm
  • Overall Length
    3.5000 in
  • Series
    US
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.1181 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text