Motion
US18-XX-XX-SS
Pin & Block U-Joint - 1.1200 in OD, 3.5000 in Length, Stainless Steel Material
MI ITEM #11876804
MFR #US18-XX-XX-SS
Price$595.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.1200 in OD, 3.5000 in Length, Stainless Steel Material
MI ITEM #11876804
MFR #US18-XX-XX-SS

Mfr description
US18-XX-XX-SS U-JOINT SINGLE FRICTION BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.76/each

Specifications

Dimensions

  • Bore Depth
    31 mm
  • Maximum Bore Size
    0.6250 in
  • Outside Diameter
    1.1200 in
  • Overall Length
    3.5000 in
  • Weight
    0.8750 lbs

Details

  • Boot Kit Number
    UBOOT18/29-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    Conflict Minerals | RoHS3 | REACH
  • Static Breaking Torque
    2250.00 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)