Motion
US20-10-7-F
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.4375 in Bore Size B, 1.2450 in OD, 3.7500 in Length, Alloy Steel Material
Mi Item #11876808
MFR #US20-10-7-F
Price$844.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 0.6250 in Bore Size A, 0.4375 in Bore Size B, 1.2450 in OD, 3.7500 in Length, Alloy Steel Material
Mi Item #11876808
MFR #US20-10-7-F

Mfr description
US20-10-7-F U-JOINT SINGLE FRICTION BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$844.13/each

Specifications

Dimensions

  • Bore Depth
    1.2500 in
  • Bore Size A
    0.6250 in
  • Bore Size B
    0.4375 in
  • Outside Diameter
    1.2450 in
  • Overall Length
    3.7500 in
  • Pin Center To Center Length
    1.8750 in
  • Weight
    0.8730 lbs

Details

  • Boot Kit Number
    UBOOT20/32-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    5200.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)