Motion
US20-16MM-14MM-SS

RULAND MANUFACTURING CO
US20-16MM-14MM-SS

Pin & Block U-Joint - 16 mm Bore Size A, 14 mm Bore Size B, 1.2440 in OD, 3.7520 in Length, Stainless Steel Material
Mi Item #11876834
MFR #US20-16MM-14MM-SS
Price$1,351.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
US20-16MM-14MM-SS

Pin & Block U-Joint - 16 mm Bore Size A, 14 mm Bore Size B, 1.2440 in OD, 3.7520 in Length, Stainless Steel Material
Mi Item #11876834
MFR #US20-16MM-14MM-SS

Mfr description
US20-16MM-14MM-SS U-JOINT SINGLE FRICTIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,351.99/each

Specifications

Dimensions

  • Bore Depth
    1.2520 in
  • Bore Size A
    16 mm
  • Bore Size B
    14 mm
  • Outside Diameter
    1.2440 in
  • Overall Length
    3.7520 in

Details

  • Boot Kit Number
    UBOOT20/32-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    3400.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)