Motion
US20-XX-XX-SS
Pin & Block U-Joint - 1.2450 in OD, 3.7500 in Length, Stainless Steel Material
MI ITEM #11876847
MFR #US20-XX-XX-SS
List Price$675.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.2450 in OD, 3.7500 in Length, Stainless Steel Material
MI ITEM #11876847
MFR #US20-XX-XX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$675.33/each for your price

Overview

Mfr description
US20-XX-XX-SS U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    3400.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.2520 in
  • Overall Length
    3.7500 in
  • Maximum Bore Size
    0.7500 in
  • Series
    US20
  • Standards Met
    RoHS3 | REACH
  • Boot Kit Number
    UBOOT20/32-NI-KIT
  • Weight
    1.1280 lbs
  • Manufacturer Product Page
  • Outside Diameter
    1.2450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought