Motion
US24-XX-XX-SS
Pin & Block U-Joint - 1.4950 in OD, 4.2500 in Length, Stainless Steel Material
MI ITEM #11876943
MFR #US24-XX-XX-SS
List Price$735.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.4950 in OD, 4.2500 in Length, Stainless Steel Material
MI ITEM #11876943
MFR #US24-XX-XX-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$735.29/each for your price

Overview

Mfr description
US24-XX-XX-SS U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    7250.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    1.4016 in
  • Overall Length
    4.2500 in
  • Maximum Bore Size
    0.8750 in
  • Series
    US
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Boot Kit Number
    UBOOT24/38-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.4950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text