Motion
US32-18-12-F
Pin & Block U-Joint - 1.1250 in Bore Size A, 0.7500 in Bore Size B, 1.9950 in OD, 5.5000 in Length, Alloy Steel Material
MI ITEM #11877012
MFR #US32-18-12-F
List Price$1,469.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.1250 in Bore Size A, 0.7500 in Bore Size B, 1.9950 in OD, 5.5000 in Length, Alloy Steel Material
MI ITEM #11877012
MFR #US32-18-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,469.40/each for your price

Overview

Mfr description
US32-18-12-F U-JOINT SINGLE FRICTION BEA

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    21500.00 in-lbs
  • Material
    Alloy Steel
  • Bore Depth
    1.7000 in
  • Overall Length
    5.5000 in
  • Series
    US32
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    1.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text