Motion
US32-XX-XX-SS
Pin & Block U-Joint - 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
Mi Item #11877082
MFR #US32-XX-XX-SS
Price$1,235.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.9950 in OD, 5.5000 in Length, Stainless Steel Material
Mi Item #11877082
MFR #US32-XX-XX-SS

Mfr description
US32-XX-XX-SS U-JOINT SINGLE FRICTION BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,235.30/each

Specifications

Dimensions

  • Bore Depth
    1.7008 in
  • Maximum Bore Size
    1.1875 in
  • Outside Diameter
    1.9950 in
  • Overall Length
    5.5000 in
  • Weight
    4.1880 lbs

Details

  • Boot Kit Number
    UBOOT32/51-NI-KIT
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Standards Met
    ISO 9001:2015
  • Static Breaking Torque
    15600.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)