Motion
US40-18-16-F
Pin & Block U-Joint - 1.1250 in Bore Size A, 1.0000 in Bore Size B, 2.5000 in OD, 7.0000 in Length, Alloy Steel Material
MI ITEM #11877087
MFR #US40-18-16-F
List Price$4,318.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.1250 in Bore Size A, 1.0000 in Bore Size B, 2.5000 in OD, 7.0000 in Length, Alloy Steel Material
MI ITEM #11877087
MFR #US40-18-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,318.81/each for your price

Overview

Mfr description
US40-18-16-F U-JOINT SINGLE FRICTION BEA

Specifications

  • Joint Arrangement
    Single
  • Boot Type
    Unbooted
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    32000.00 in-lbs
  • Material
    Alloy Steel
  • Bore Size A
    1.1250 in
  • Bore Depth
    2.0900 in
  • Bore Size B
    1.0000 in
  • Overall Length
    7.0000 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    US40
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought