Motion
US40-22-18-F
Pin & Block U-Joint - 1.3750 in Bore Size A, 1.1250 in Bore Size B, 2.5000 in OD, 7.0000 in Length, Alloy Steel Material
Mi Item #11877107
MFR #US40-22-18-F
Price$4,318.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.3750 in Bore Size A, 1.1250 in Bore Size B, 2.5000 in OD, 7.0000 in Length, Alloy Steel Material
Mi Item #11877107
MFR #US40-22-18-F

Mfr description
US40-22-18-F U-JOINT SINGLE FRICTION BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,318.81/each

Specifications

Dimensions

  • Bore Depth
    2.0900 in
  • Bore Size A
    1.3750 in
  • Bore Size B
    1.1250 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    7.0000 in

Details

  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    US40
  • Standards Met
    Conflict Minerals Compliant | RoHS3 Compliant | REACH Compliant
  • Static Breaking Torque
    32000.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)