Motion
US40-24-22-SS
U-Joint Single Friction Bearing 1-1/2 X 1-3/8 Bores 2.495 In. (63.4Mm) Od Stainless
MI ITEM #11877136
MFR #US40-24-22-SS
List Price$5,560.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U-Joint Single Friction Bearing 1-1/2 X 1-3/8 Bores 2.495 In. (63.4Mm) Od Stainless
MI ITEM #11877136
MFR #US40-24-22-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,560.14/each for your price

Overview

Mfr description
US40-24-22-SS U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    23250.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    2.0900 in
  • Overall Length
    7.0000 in
  • Component Type
    Complete U-Joint Assembly
  • Series
    US
  • Boot Kit Number
    UBOOT40/64-NI-KIT
  • Manufacturer Product Page
  • Outside Diameter
    2.4950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text