Motion
US48-24-24-SS
Pin & Block U-Joint - 1.5000 in Bore Size A, 1.5000 in Bore Size B, 2.9950 in OD, 9.2500 in Length, Stainless Steel Material
MI ITEM #11877172
MFR #US48-24-24-SS
List Price$4,834.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 1.5000 in Bore Size A, 1.5000 in Bore Size B, 2.9950 in OD, 9.2500 in Length, Stainless Steel Material
MI ITEM #11877172
MFR #US48-24-24-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,834.88/each for your price

Overview

Mfr description
US48-24-24-SS U-JOINT SINGLE FRICTION BE

Specifications

  • Joint Arrangement
    Single
  • Max Misalignment Angle
    45 °
  • Static Breaking Torque
    40000.00 in-lbs
  • Material
    Stainless Steel
  • Bore Depth
    3.0000 in
  • Overall Length
    9.2500 in
  • Component Type
    Complete U-Joint Assembly
  • Maximum Bore Size
    1.5000 in
  • Series
    US48
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Boot Kit Number
    UBOOT48/76-NI-KIT
  • Weight
    13.2420 lbs
  • Manufacturer Product Page
  • Outside Diameter
    2.9950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought