Motion
US48-XX-XX-F
Pin & Block U-Joint - 2.9950 in OD, 9.2500 in Length, Alloy Steel Material
Mi Item #11877173
MFR #US48-XX-XX-F
Price$2,769.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin & Block U-Joint - 2.9950 in OD, 9.2500 in Length, Alloy Steel Material
Mi Item #11877173
MFR #US48-XX-XX-F

Mfr description
US48-XX-XX-F U-JOINT SINGLE FRICTION BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,769.60/each

Specifications

Dimensions

  • Bore Depth
    3.0000 in
  • Maximum Bore Size
    1.6875 in
  • Outside Diameter
    2.9950 in
  • Overall Length
    9.2500 in
  • Weight
    15.7630 lbs

Details

  • Boot Kit Number
    UBOOT48/76-NI-KIT
  • Component Type
    Complete U-Joint Assembly
  • Joint Arrangement
    Single
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Max Misalignment Angle
    45 °
  • Series
    US
  • Set Screw Location
    No Set Screw
  • Standards Met
    RoHS3 | REACH | Conflict Minerals
  • Static Breaking Torque
    55000.00 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)